Beli cutter cable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Cable Cutter Ratchet TypeDeskripsi:These cable cutters have heat treated cutting edges and are designed to cut copper/aluminium cables with minimal distortion. The soft grip handles are designed for user comfort whilst exerting force.atribut:
- Overall Length: 335mm
- BURNDY Cable Cutteratribut:
- UNSPSC: 23171604
- Cutting Action: Center
- For Wire/Cable Type: Electrical/Data Cable
- Handle Color: Red
- Jaw Material: Steel
- Maximum Jaw Opening (inch): 2
- Ratcheting Jaw: Yes
- Standards: RoHS - EX
- KRISBOW Tang Pemotong Kabel RatchetDeskripsi:RATCHET CABLE CUTTER 240MM2 LRRCC24- APPLICABLE FOR CUTTING COPPER AND ALUMINIUM CABLE UP TO 240MM2 / DIAMETER: 32MM- COMFORT RUBBER GRIPatribut:
- Type: Manual tool
- Dimensions (cm): 35x14x3
- Size (mm²): 240
- KNIPEX Cable Cutter Ratchet Action (Tang Potong Kabel)Deskripsi:- For cutting copper and aluminium single conductors as well as multiple stranded cables- Not suitable for steel wire, wire ropes and fine-stranded (highly flexible) conductors- Precision-ground, hardened blades- Clean and smooth cut without crushing and deformation- One-hand operation using ratchet principle- Little handforce required due to very high transmission ratio- Two-stage ratchet drive for easy cutting- Simple handling as a result of low weight and compact design - can be used even in confined areas- Pinch guard prevents operators' fingers being pinched- High-grade special tool steel, forged, oil-hardenedatribut:
- Handles: insulated with multi-component grips, VDE-tested
- Pliers: black lacquered
- REACH Compliant: no
- RohS Compliant: no
- VDE Tested: yes
- monotaro Ratchet Cable CutterDeskripsi:It is convenient because it is a ratchet type.. It is used for general electric construction, substation construction work and communication line installation work etc. It is suitable for work such as CV, IV, SV (VVR).Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Blade Part Strength: HRC 51 to 55
- Material: SKD61
- Overall Length (mm): 250
- Weight (kg): 0.7
- Cutting Capacity (mm²): 240
- Kennedy Cable Cutter Lever TypeDeskripsi:These cable cutters have heat-treated cutting edges and are designed to cut copper/aluminium cables with minimal distortion. The soft grip handles are designed for user comfort whilst exerting force.
- WIHA Pliers Industrial Electric (Tang Elektrik)Deskripsi:Product descriptionCarrying a heavy tool bag containing a variety of different pliers to the construction site? Not anymore! The multifunctional pliers for electrical installations not only save you a great amount of weight, but also valuable space in the tool bag. They combine the following eight functions in a single tool – deburring, bending loops, holding and gripping, fastening, stripping, crimping, cable cutting, and screw shortening. This way, the most important work steps can be performed with a single tool. Starting with the universal tip of the plier head, the rounded side can be used to bend wires easily and free of damage to shape a small eyelet. The flat and edged side allows the deburring of plastic components such as inside flush boxes. The gripping surfaces offer two further options. The smooth gripping surface at the front allows wires to be fed without damage, while the serrated gripping surface behind it allows safe and powerful gripping. The pipe grip is shaped in a newly developed geometry so that hexagonal geometries can also be gripped in addition to round material and pipes. This special shape also accommodates the fastening of hex screws and nuts. When working with cables the pliers offer precise and clean cutting of copper and aluminum cables up to a diameter of 5 x 2.5 mm² / Ø 15 mm, as well as three stripping points for stripping wires of 0.75 mm², 1.5 mm² and 2.5 mm². A crimping point with arbor pressing allows crimping of wire-end sleeves ranging from 0.5 - 2.5 mm². An absolute highlight of the multifunctional pliers from Wiha is the integrated shearing point for tool screws. Screws with diameters up to 3.3 mm can be easily shortened to the desired length. The multifunctional pliers from Wiha are also distinguished by their efficiency and ergonomic design. The switchable opening spring allows smooth working, while the comfortable two-component handle is gentle on hands and muscles. When switched off, the pliers can be stored without taking up much space. The pliers undergo routine individual piece testing as per the international IEC 60900 standard, thus providing users with a tool to work safely on live parts up to 1,000 V AC.Product dimensions100 x 209 x 32 mm StandardsTested according to IEC 60900.NoteTo benefit from this product for as long as possible, we recommend regularly applying a drop of oil after use. ApplicationSuitable for bending eyelets or deburring plastic components, gripping and holding flat and rounded materials, opening and loosening hex screws and nuts, cutting of copper or aluminum cables, stripping, crimping, and shortening of tool screws.
- Ideal Cable CutterDeskripsi:-It is widely used in the world with a nickname, Banana Cutter.-A cutter for copper wire and aluminum wire.-The blade is a custom made by hand finishing.-The shape of the special blade catches the cable reliably and guarantees a sharp sharpness.-For copper wire, aluminum wire.
- MCC Cable Cutter (Pemotong Kabel)Deskripsi:-Designed with insulation properties in mind. Voltage resistance is 7000V or lower.-For cutting in general electrical construction, electric power cable construction, construction of electric substation equipment, and of soft copper wires, aluminum wires or various cables for communication, etc.atribut:
- Cutting Performance: IV Wire 100mm² (diameter 22)
- Total Length: 535mm
- FACOM Steel Cable Cutteratribut:
- Cutting Type: Push Cut
- Grip Type: Ergonomic Grip
- Handle Type: Plastic
- Height (mm): 50
- Jaw Type: Standard
- Length (mm): 600
- Standards/Norms: 75-002, ASME B107.500, NFE 75-001
- TEKIRO Cable Cutter (Tang Potong Kabel)Deskripsi:Tekiro pisau cutter pemotong kabel biasa digunakan untuk mengupas dan memotong kabelFungsi : untuk memotong dan mengupas kabelMaterial : Plastik ABSDimensi : 125mmatribut:
- Material: Plastik Abs
- Size (inch): 4.9
- Dimension 1 (mm): 125
- Cable Type: RG59/6/11/7 Coaxial Cable
- Stripping Distance (mm): 6
- Dimension 2 (mm): 37
- Dimension 3 (mm): 28
- Dimension 4 (mm): 17
- SATA Electrican Cable CutterDeskripsi:93108 7" Dual-color Handle Cable Cutter Product Description ● Precision-machined blade, sharp and durable ● Can cut Ø10mm copper and aluminum cables ● Dual-color ergonomic handle, non-slip and comfortable ● Self-tensioning spring for easier use ● Adjustable bolt connector for easy maintenance ● Scope of application: Maximum cutting Ø10mm copper and aluminum cablesatribut:
- Serial Number: 93108
- Tajima Wire Rope CutterDeskripsi:-With a strong screw type lock.-Since it is the same hardness as the screwdriver, you can tighten the screws or use it as a malfunction tool.atribut:
- Purpose of Use: For cutting wire ropes.
Daftar Harga cutter cable Terbaru October 2026
| Kennedy Cable Cutter Ratchet Type | Rp8.199.900 |
| BURNDY Cable Cutter | Rp8.199.900 |
| KRISBOW Tang Pemotong Kabel Ratchet | Rp769.900 |
| KNIPEX Cable Cutter Ratchet Action (Tang Potong Kabel) | Rp8.199.900 |
| monotaro Ratchet Cable Cutter | Rp1.599.900 |
| Kennedy Cable Cutter Lever Type | Rp2.199.900 |
| WIHA Pliers Industrial Electric (Tang Elektrik) | Rp879.900 |
| Ideal Cable Cutter | Rp569.900 |
| MCC Cable Cutter (Pemotong Kabel) | Rp5.699.900 |
| STANLEY Cable Cutter (Tang Potong Kabel) | Rp149.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/56P105869186-1.jpg)


/frP110428567-1.jpg)

/P102752098-2.jpg)
/brP104800423-1.jpg)




/fzP105678575-2.jpg)



/3uP106395138-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)